text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Socket 17mm Bi-Hex 15mm Depth 1/2" Drive Chrome Plated 77mm


Article number 1Y546830
Wrench width (mm) 17
Length (m) 77
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 15
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 77
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 15
Brand Facom
Weight per piece (g) 147
Commodity code
Type Socket

Article numbers

Article number 1Y546830
EAN 3148510553559
UBB 500637980995
UNSPSC 27111704
Manufacturer article nr  S.17LA
Do not close this page. This message will disappear, when the page is fully loaded.