text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Sonic Ribe Bit Socket 6mm 1/2" Drive CrV Steel 62mm


Article number 3T749688
Dimension (mm) 6
Brand Sonic
Weight per piece (g) 100
Commodity code
Type Ribe Bit Socket
Packed per 1

Specifications

Dimension (mm) 6
Brand Sonic
Weight per piece (g) 100
Commodity code
Type Ribe Bit Socket

Article numbers

Article number 3T749688
EAN 4712364656989
UBB 500678351452
UNSPSC 25191700
Manufacturer article nr  83906206
Do not close this page. This message will disappear, when the page is fully loaded.