text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Sonic Wheel Nut Lock Set in Case 6-17mm 1/11 to 9/21 1/2" Drive 23-Piece


Article number 7C113908
Total number of tools 23
Number of hexagonal sockets 12
Brand Sonic
Weight per piece (g) 1575
Commodity code
Type Wheel Nut Lock Set
Packed per 1

Specifications

Total number of tools 23
Number of hexagonal sockets 12
Brand Sonic
Weight per piece (g) 1575
Commodity code
Type Wheel Nut Lock Set

Article numbers

Article number 7C113908
EAN 4715898527831
UBB 500678302034
UNSPSC 25191700
Manufacturer article nr  829004
Do not close this page. This message will disappear, when the page is fully loaded.