text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Sonic Hexagon Ball End Bit Socket 7mm Hex 3/8" Drive CrV Steel 90mm


Article number 8N339271
Dimension (mm) 7
Brand Sonic
Weight per piece (g) 50
Commodity code
Type Hexagon Ball End Bit Socket
Packed per 1

Specifications

Dimension (mm) 7
Brand Sonic
Weight per piece (g) 50
Commodity code
Type Hexagon Ball End Bit Socket

Article numbers

Article number 8N339271
EAN 4714123782908
UBB 500678280255
UNSPSC 25191700
Manufacturer article nr  8209007
Do not close this page. This message will disappear, when the page is fully loaded.