text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Sonic Slotted Bit Socket 5.5mm 1/4" Drive CrV Steel 37mm


Article number 5W724915
Blade width (mm) 5.5
Brand Sonic
Weight per piece (g) 14
Commodity code
Type Slotted Bit Socket
Packed per 1

Specifications

Blade width (mm) 5.5
Brand Sonic
Weight per piece (g) 14
Commodity code
Type Slotted Bit Socket

Article numbers

Article number 5W724915
EAN 4711200950656
UBB 500678258806
UNSPSC 25191700
Manufacturer article nr  81337055
Do not close this page. This message will disappear, when the page is fully loaded.