text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Rodac Chisel 178 x 64mm


Article number 9Q697691
Total length (mm) 178
Chisel width (mm) 64
Weight per piece (g) 0.99
Packed per 1

Specifications

Total length (mm) 178
Chisel width (mm) 64
Weight per piece (g) 0.99

Article numbers

Article number 9Q697691
EAN 8717659107739
UBB 500641509699
UNSPSC 27112839
Manufacturer article nr  RA7041103
Do not close this page. This message will disappear, when the page is fully loaded.