text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Rust-Oleum 7379 Multi-Surface paint 2,5l Black


Article number 5F290096
RAL-number 9005
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Surface dry (at 23 °C, 50% R.H.) (h) 4
Technology/generic type Alkyd
Tint base Other
Packed per 1

Specifications

RAL-number 9005
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Surface dry (at 23 °C, 50% R.H.) (h) 4
Technology/generic type Alkyd
Tint base Other
Degree of gloss Glossy
Brand Rustoleum
Model CombiColor

Article numbers

Article number 5F290096
EAN 5413436006303
UBB 500641844146
UNSPSC 31211500
Manufacturer article nr  7379MS.2.5
Do not close this page. This message will disappear, when the page is fully loaded.