text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ruko Step drills HSS spiral fluted with split point no. 9


Article number 8Y055875
Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 37
Min. drill diameter (mm) 6
Number of drill stages 12
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 37
Min. drill diameter (mm) 6
Number of drill stages 12
Brand Ruko
Weight per piece (g) 280
Commodity code

Article numbers

Article number 8Y055875
UBB 500719256843
UNSPSC 31390000
Manufacturer article nr  101060
Do not close this page. This message will disappear, when the page is fully loaded.