text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Ruko Step drills HSS spiral fluted with split point no. 8


Article number 2B138327
Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30.5
Min. drill diameter (mm) 6
Number of drill stages 9
Brand Ruko
Packed per 1

Specifications

Shaft diameter (mm) 10
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30.5
Min. drill diameter (mm) 6
Number of drill stages 9
Brand Ruko
Weight per piece (g) 160
Commodity code

Article numbers

Article number 2B138327
UBB 500719258583
UNSPSC 31390000
Manufacturer article nr  101098
Do not close this page. This message will disappear, when the page is fully loaded.