text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Ruko Step drill HSS, spiral fluted with split point


The CBN ground and spiral flutes guarantee quiet running and high cutting performance. Especially the chip flow is optimized, so even long, non-breaking chips will be removed easily. The optimized chip flow protects the cutting edges and reduces built-up edges and cold weld marks. The cone makes it easier to withdraw the tool from the material.

Article number F6315.000.001
Shaft diameter (mm) 8
Spiral groove Yes
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Packed per 1

Specifications

Shaft diameter (mm) 8
Spiral groove Yes
Unit of measurement mm
Max. drill diameter (mm) 20
Min. drill diameter (mm) 4
Number of drill stages 9
Hard metal version Yes
Cutting material HSS
Brand Ruko
Weight per piece (g) 60
Commodity code
Model 1
Type Step Drill

Description

The CBN ground and spiral flutes guarantee quiet running and high cutting performance. Especially the chip flow is optimized, so even long, non-breaking chips will be removed easily. The optimized chip flow protects the cutting edges and reduces built-up edges and cold weld marks. The cone makes it easier to withdraw the tool from the material.

Article numbers

Article number F6315.000.001
EAN 4007140001467
UBB 240203142825
UNSPSC 27110000
Manufacturer article nr  101051
Do not close this page. This message will disappear, when the page is fully loaded.