text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Red Rooster RRG-26115 Die Grinder 115° angle


RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. The RRG range of die grinders is developed for enhanced productivity, the shaft can be locked by push-button for easy changing of burrs. Characteristics: • The composite tool cover allows the hand to grip the tool firmly due to the unique ergonomic design. • The grinders have an adjustable rear exhaust. • Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. • When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator. • The power dial sets the tool performance to the operators choice.

Article number 3Z863541
Brand Red Rooster
Weight per piece (g) 620
Commodity code
Packed per 1

Specifications

Brand Red Rooster
Weight per piece (g) 620
Commodity code

Description

RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. The RRG range of die grinders is developed for enhanced productivity, the shaft can be locked by push-button for easy changing of burrs. Characteristics: • The composite tool cover allows the hand to grip the tool firmly due to the unique ergonomic design. • The grinders have an adjustable rear exhaust. • Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. • When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator. • The power dial sets the tool performance to the operators choice.

Article numbers

Article number 3Z863541
EAN 8717981400119
UBB 500581984381
UNSPSC 42272202
Manufacturer article nr  RRG-26115
Do not close this page. This message will disappear, when the page is fully loaded.