text.skipToContent text.skipToNavigation

Rosette washer open model Stainless steel A2


Article number 51350.045.001
Diameter
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.3
Commodity code
Packed per 1,000
Full Box only

Specifications

Diameter 4.5 mm
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 0.3
Commodity code

Article numbers

Article number 51350.045.001
EAN 8715494057905
UBB 500720253441
UNSPSC 31161801
Do not close this page. This message will disappear, when the page is fully loaded.