text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Ring Terminal 4-6mm² PE Insulation Yellow 6.5mm Hole 37.5mm 50-Piece


Article number 9M655614
Halogen free No
Total length (mm) 37.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.5
AWG-range 12 - 10
Packed per 1

Specifications

Halogen free No
Total length (mm) 37.5
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.5
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Brand Ripca
Weight per piece (g) 1750
Commodity code
Type Ring Terminal

Article numbers

Article number 9M655614
EAN 8712734010317
UBB 500644337049
UNSPSC 39121723
Manufacturer article nr  B1061603-50
Do not close this page. This message will disappear, when the page is fully loaded.