text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Ring Antivibration Terminal 1.5-2.5mm² PVC Insulation Blue 6.4mm Hole 28.1mm 100-Piece


Article number 7M083626
Halogen free No
Total length (mm) 28.1
For pull protected connections No
Reel/roll packaging No
Material Other
Bolt dimension (metric) 6.4
AWG-range 16 - 14
Packed per 1

Specifications

Halogen free No
Total length (mm) 28.1
For pull protected connections No
Reel/roll packaging No
Material Other
Bolt dimension (metric) 6.4
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 17.1
Brand Ripca
Weight per piece (g) 164
Commodity code
Type Ring Antivibration Terminal

Article numbers

Article number 7M083626
EAN 8712734009113
UBB 500644324666
UNSPSC 31163100
Manufacturer article nr  560BLU-100
Do not close this page. This message will disappear, when the page is fully loaded.