text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Ring Antivibration Terminal 4-6mm² PVC Insulation Yellow 8.4mm Hole 34.9mm 100-Piece


Article number 7V261867
Halogen free No
Total length (mm) 34.9
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 12 - 10
Packed per 1

Specifications

Halogen free No
Total length (mm) 34.9
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 8.4
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 20.9
Brand Ripca
Weight per piece (g) 346
Commodity code
Type Ring Antivibration Terminal

Article numbers

Article number 7V261867
EAN 8712734009687
UBB 500641052377
UNSPSC 31163100
Manufacturer article nr  563YLW-100
Do not close this page. This message will disappear, when the page is fully loaded.