text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Superseal Sleeve 1-2.5mm² 6-Pole Black 2.8mm Length 100-Piece


Article number 9L287905
Type of connection Other
Housing colour Black
Number of poles 6
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour Black
Number of poles 6
Contact type Bus
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 9
Commodity code
Type Superseal Sleeve

Article numbers

Article number 9L287905
EAN 8712734097158
UBB 500640199252
UNSPSC 31410000
Manufacturer article nr  23710-100
Do not close this page. This message will disappear, when the page is fully loaded.