text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Mate-N-Lock Connector 0.5-2.5mm² 15-Pole White 100-Piece


Article number 1D597804
Type of connection Other
Housing colour White
Number of poles 15
Contact type Bus
Material housing Plastic
Inflammability class of insulation material according to with UL94 V2
Connectable conductor cross section solid-core (mm²) 0.5 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour White
Number of poles 15
Contact type Bus
Material housing Plastic
Inflammability class of insulation material according to with UL94 V2
Connectable conductor cross section solid-core (mm²) 0.5 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 0.5 - 2.5
Connectable conductor cross section multi-wired (mm²) 0.5 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 1255
Commodity code
Type Mate-N-Lock Connector

Article numbers

Article number 1D597804
EAN 8712734084639
UBB 500640220447
UNSPSC 31163100
Manufacturer article nr  26180-100
Do not close this page. This message will disappear, when the page is fully loaded.