text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Multiple Connector Female 1-2.5mm² 6-Pole Black 32.3mm Length 10-Piece


Article number 7H001617
Type of connection Other
Housing colour Black
Number of poles 6
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Packed per 1

Specifications

Type of connection Other
Housing colour Black
Number of poles 6
Contact type Pin
Material housing Plastic
Connectable conductor cross section solid-core (mm²) 1 - 2.5
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section fine-strand without cable end sleeve (mm²) 1 - 2.5
Connectable conductor cross section multi-wired (mm²) 1 - 2.5
Material insulation body Polyamide (PA)
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Multiple Connector Female

Article numbers

Article number 7H001617
EAN 8712734060473
UBB 500640309307
UNSPSC 27110000
Manufacturer article nr  MWS6B-10
Do not close this page. This message will disappear, when the page is fully loaded.