text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Fork Terminal 4-6mm² PVC Insulation Yellow 6.7mm Hole 5-Piece


Article number 4T323912
Halogen free No
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.7
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Packed per 1

Specifications

Halogen free No
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 6.7
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Brand Ripca
Weight per piece (g) 19
Commodity code
Type Fork Terminal

Article numbers

Article number 4T323912
EAN 8712734111243
UBB 500640759014
UNSPSC 31163100
Manufacturer article nr  MCS05685-1
Do not close this page. This message will disappear, when the page is fully loaded.