text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Multiple Connector black male 11-pin 10 Pieces


Article number 4C123551
Type of connection Other
Housing colour Black
Number of poles 11
Contact type Pin
Brand Ripca
Weight per piece (g) 1000
Commodity code
Packed per 1

Specifications

Type of connection Other
Housing colour Black
Number of poles 11
Contact type Pin
Brand Ripca
Weight per piece (g) 1000
Commodity code

Article numbers

Article number 4C123551
EAN 8712734016241
UBB 500644385626
UNSPSC 27110000
Manufacturer article nr  MWP11-10
Do not close this page. This message will disappear, when the page is fully loaded.