text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Female Terminal 6.3 x 0.8mm 16-14AWG 19.2mm Length 100-Piece


Article number 2V901433
Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Packed per 1

Specifications

Design Bushing
Halogen free No
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 105
Commodity code
Type Female Terminal

Article numbers

Article number 2V901433
EAN 8712734076955
UBB 500644302217
UNSPSC 27110000
Manufacturer article nr  3.2922.1PB-100
Do not close this page. This message will disappear, when the page is fully loaded.