text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Single Core Cable 4mm² 3.55mm OD White 50m


Article number 6K362979
Nom. conductor cross-section 4
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour White
Packed per 1

Specifications

Nom. conductor cross-section 4
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour White
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 3.55
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 12
Conductor identification/ coding colour White
Brand Ripca
Weight per piece (g) 2281
Commodity code
Type Single Core Cable

Article numbers

Article number 6K362979
EAN 8712734297596
UBB 500641024160
UNSPSC 27110000
Manufacturer article nr  4WHT-50
Do not close this page. This message will disappear, when the page is fully loaded.