text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Single Cable Yellow 100m 1.5YLW/WHT-100


Article number 4K088696
Nom. conductor cross-section 1.5
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Packed per 1

Specifications

Nom. conductor cross-section 1.5
Conductor coding Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Conductor colour Other
Rated voltage U0 300
Number of cores 1
Approx. outer diameter 2.3
Brand Ripca
Weight per piece (g) 1810
Commodity code

Article numbers

Article number 4K088696
EAN 8712734082543
UBB 500640099007
UNSPSC 39100000
Manufacturer article nr  1.5YLW.WHT-100
Do not close this page. This message will disappear, when the page is fully loaded.