text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Rocker Switch On-Off 16A 12V 10-Piece


Article number 4Q550550
Nominal current (A) 16
Nominal voltage (V) 12
Method of operation Rocker
Design Off switch
Halogen free No
Number of poles 1-pole
Connection type Blade terminal
Packed per 1

Specifications

Nominal current (A) 16
Nominal voltage (V) 12
Method of operation Rocker
Design Off switch
Halogen free No
Number of poles 1-pole
Connection type Blade terminal
Illumination None
Housing colour Black
Rated current (A) 16
Material Other
Wiring system Alternating-/alternating switch
Number of control elements 1
With cover edge Yes
Brand Ripca
Weight per piece (g) 79
Commodity code
Type Rocker Switch

Article numbers

Article number 4Q550550
EAN 8712734017446
UBB 500640672886
UNSPSC 39122226
Manufacturer article nr  E88N-10
Do not close this page. This message will disappear, when the page is fully loaded.