text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Heat Shrinkable Terminal 1.5-2.5mm² ABS Insulation 36mm Blue 1000-Piece


Article number 7V682423
Colour Blue
Halogen free No
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Brand Ripca
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Colour Blue
Halogen free No
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Heat Shrinkable Terminal

Article numbers

Article number 7V682423
EAN 8712734050979
UBB 500640644836
UNSPSC 39121723
Manufacturer article nr  D4060002-1000
Do not close this page. This message will disappear, when the page is fully loaded.