text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Ripca Heat Shrinkable Terminal 1.5-2.5mm² ABS Insulation 36mm Blue 100-Piece


Article number 7R442940
Colour Blue
Halogen free No
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Brand Ripca
Weight per piece (g) 100
Commodity code
Packed per 1

Specifications

Colour Blue
Halogen free No
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Heat Shrinkable Terminal

Article numbers

Article number 7R442940
EAN 8712734010485
UBB 500644355439
UNSPSC 39121723
Manufacturer article nr  D4060002-100
Do not close this page. This message will disappear, when the page is fully loaded.