text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Blade Terminal 6.3 x 0.8mm 26.5mm Length 1000-Piece


Article number 6K225650
Design Plug
Halogen free No
Material Brass
With tap spreader No
Brand Ripca
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Design Plug
Halogen free No
Material Brass
With tap spreader No
Brand Ripca
Weight per piece (g) 1.
Commodity code
Type Blade Terminal

Article numbers

Article number 6K225650
EAN 8712734039097
UBB 500640958269
UNSPSC 27110000
Manufacturer article nr  30.305-1000
Do not close this page. This message will disappear, when the page is fully loaded.