text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca T-piece rib tube 9/9/6 mm Ø 100 Pieces


Article number 1H706904
Connection 3 Spigot / tube end
Outer pipe diameter connection 1 (mm) 9
Outer pipe diameter connection 2 (mm) 9
Outer pipe diameter connection 3 (mm) 6
Brand Ripca
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Connection 3 Spigot / tube end
Outer pipe diameter connection 1 (mm) 9
Outer pipe diameter connection 2 (mm) 9
Outer pipe diameter connection 3 (mm) 6
Brand Ripca
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 1H706904
EAN 8712734113230
UBB 500641301931
UNSPSC 27110000
Manufacturer article nr  T996-100
Do not close this page. This message will disappear, when the page is fully loaded.