text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Cable Clip Plastic Aluminum 10 x 10mm 250-Piece


Article number 9E831288
Colour Other
Width 10
Height 12.5
With nail No
Quality class Polyethylene (PE)
Length (m) 10
Material Plastic
Packed per 1

Specifications

Colour Other
Width 10
Height 12.5
With nail No
Quality class Polyethylene (PE)
Length (m) 10
Material Plastic
Type of fastening Other
Pipe locking No
Double model No
For max. bundle diameter (mm) 10
Brand Ripca
Weight per piece (g) 120
Commodity code
Type Cable Clip

Article numbers

Article number 9E831288
EAN 8712734097479
UBB 500644398264
UNSPSC 27110000
Manufacturer article nr  SC2-250
Do not close this page. This message will disappear, when the page is fully loaded.