text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Maxi Blade Fuse 100A 32V Purple 8.8 x 34mm 10-Piece


Article number 5K659861
Nominal current (A) 100
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Packed per 1

Specifications

Nominal current (A) 100
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Brand Ripca
Weight per piece (g) 87
Commodity code
Type Maxi Blade Fuse

Article numbers

Article number 5K659861
EAN 8712734013561
UBB 500644368069
UNSPSC 39121612
Manufacturer article nr  MAF100-10
Do not close this page. This message will disappear, when the page is fully loaded.