text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Maxi Blade Fuse 40A 32V Orange 8.8 x 34mm 100-Piece


Article number 3W127059
Nominal current (A) 40
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Packed per 1

Specifications

Nominal current (A) 40
Width 8.8
Type of current DC
Release characteristic Other
Colour code Other
Length (m) 34
Nominal voltage DC (V) 32
Brand Ripca
Weight per piece (g) 532
Commodity code
Type Maxi Blade Fuse

Article numbers

Article number 3W127059
EAN 8712734084837
UBB 500640743422
UNSPSC 39121612
Manufacturer article nr  MAF40-100
Do not close this page. This message will disappear, when the page is fully loaded.