text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Convoluted Tubing Assembly
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Electrical supplies
Assembly materials & isolation
Assembly materials
Convoluted Tubing Assembly
1Z083730
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca T-Connector Polyamide 9 x 6 x 6mm Black
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
1Z083730
Design
T-piece
Swept entry type (with inner radius)
No
Surface protection connection 1
Other
Surface treatment connection 1
Other
Surface protection connection 2
Other
Surface treatment connection 2
Other
Surface protection connection 3
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Design
T-piece
Swept entry type (with inner radius)
No
Surface protection connection 1
Other
Surface treatment connection 1
Other
Surface protection connection 2
Other
Surface treatment connection 2
Other
Surface protection connection 3
Other
Surface treatment connection 3
Other
Main colour fitting
Black
Capped
No
With sealing rings/gaskets
No
Connection 3
Spigot / tube end
With drain
No
With de-aerator
No
Outer pipe diameter connection 1 (mm)
9
Outer pipe diameter connection 2 (mm)
6
Outer pipe diameter connection 3 (mm)
6
With buffer stud
No
FM quality mark
No
UL quality mark
No
ULC quality mark
No
LPCB quality mark
No
Material sealing
Other
Reducing
No
High tensile strength
No
System-specific
No
Material connection 1
Polyamide (PA)
Material connection 2
Polyamide (PA)
Multi-part
No
DIN-CERTCO certificate
No
VdS quality mark
No
With approval for TÜV
No
KIWA certified
No
Gastec QA mark
No
Type approval according to BBR/EKS
No
Brand
Ripca
Commodity code
View
Type
T-Connector
Download as PDF
Print
Article numbers
Article number
1Z083730
EAN
8712734111748
UBB
500641301774
UNSPSC
27110000
Manufacturer article nr
T966-100
Download as PDF
Print
For this product there are no documents available to download.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering