text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Volkel Machine Tap & Drill Set M10x1.5 DIN 371/338 HSS-E 2-Piece


Article number 4I438896
Number of parts 2
Diameter (mm) 8.5 - 8.5
Thread size (metric) 10 - 10
Brand Völkel
Weight per piece (g) 120
Commodity code
Type Machine Tap & Drill Set
Packed per 1

Specifications

Number of parts 2
Diameter (mm) 8.5 - 8.5
Thread size (metric) 10 - 10
Brand Völkel
Weight per piece (g) 120
Commodity code
Type Machine Tap & Drill Set

Article numbers

Article number 4I438896
EAN 4022835375951
UBB 500513509454
UNSPSC 23241615
Manufacturer article nr  37595
Do not close this page. This message will disappear, when the page is fully loaded.