text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Raaco Assortment Box 18-Compartment Polypropylene Blue 465 x 78 x 401mm


Article number 3Q353839
Width 465
Height 78
Depth 401
With carrying handle Yes
With transparent cover Yes
Length (m) 401
Number of parts 1
Packed per 3
Full Box only

Specifications

Width 465
Height 78
Depth 401
With carrying handle Yes
With transparent cover Yes
Length (m) 401
Number of parts 1
Number of sections 18
Brand Raaco
Weight per piece (g) 2759
Commodity code
Model Boxxser 80
Type Assortment Box

Article numbers

Article number 3Q353839
EAN 5733439134972
UBB 500632227517
UNSPSC 24112401
Manufacturer article nr  134972
Do not close this page. This message will disappear, when the page is fully loaded.