text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Raaco Safe Box with 2 Drawers 40kg Steel Blue 451 x 403 x 330mm


Article number 8E699852
Colour Blue
Width 451
Height 403
With carrying handle Yes
With transparent cover Yes
Length (m) 330
Number of parts 2
Packed per 1

Specifications

Colour Blue
Width 451
Height 403
With carrying handle Yes
With transparent cover Yes
Length (m) 330
Number of parts 2
Material Steel
Permitted net load (kg) 40
Outside width (mm) 451
Outside height (mm) 403
Number of sections 9
Outside depth (mm) 330
Brand Raaco
Weight per piece (g) 13383
Commodity code

Article numbers

Article number 8E699852
EAN 5733439136396
UBB 500636601741
UNSPSC 24112401
Manufacturer article nr  136396
Do not close this page. This message will disappear, when the page is fully loaded.