text.skipToContent text.skipToNavigation

Protecting cap and -plug Plastic Polyethylene M33CAP-M35PLUG

  1. Art nr 56783.330.350
  2. EAN 8715492867032
  3. UBB 950356576427
  4. UNSPSC 31162806

Price per 
-


Package: 50
Full Box only
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Color Red
Material Plastic
Material technical Polyethylene
Type M33KAP-M35PLUG
  1. Select other sizes

Specifications

a 31.1
b 34.4
c 29.8
d 32.8
e 19
f 38.1