text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Protecting cap and -plug Plastic Polyethylene M14CAP


Article number
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.063
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code
Packed per 250
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.063
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code

Dimensions

a 14.2
b 16
c 12.7
d 14.4
e 12.1
f 19
Type M14KAP

Article numbers

Article number 56783.140.000
EAN 8715492866899
UBB 950356575684
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.