text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

POWERS Anchoring screw countersunk Steel Zinc plated

The POWERS Anchoring Screw features a countersunk head design, crafted from high-quality steel and treated with a zinc plating for enhanced corrosion resistance. This product adheres to industry standards, ensuring reliable performance in various applications. The zinc plating provides a protective layer that meets the requirements for moderate corrosion resistance, making it suitable for indoor and outdoor use in environments where exposure to moisture may occur. Engineered for light-duty anchoring tasks, these screws are ideal for securing fixtures and components in concrete substrates. Their design allows for a flush finish when installed, which is particularly beneficial in applications where aesthetics are important. The screws are compatible with standard drilling equipment, with specific recommendations for drill bit diameter and drilling depth provided for optimal installation. In terms of load capacity, the POWERS Anchoring Screw is designed to meet the recommended load specifications for concrete, ensuring that it can support the necessary weight in various applications. This makes it a reliable choice for engineers and maintenance professionals looking for dependable anchoring solutions in construction and industrial settings. Overall, the POWERS Anchoring Screw combines robust material properties with practical design features, making it an essential component for professionals seeking efficient and effective anchoring solutions.

Article number
Brand Powers
Material Steel
Surface treatment Zinc plated
Info
  • do = Nominal diameter of drill bit.
  • ho = Drilling depth.
  • Nrec = Recommended load in kN for concrete.
  • tfix = Grip range.
    • Full boxes only.

Specifications

Brand Powers
Material Steel
Surface treatment Zinc plated
Info
  • do = Nominal diameter of drill bit.
  • ho = Drilling depth.
  • Nrec = Recommended load in kN for concrete.
  • tfix = Grip range.
    • Full boxes only.

Description

The POWERS Anchoring Screw features a countersunk head design, crafted from high-quality steel and treated with a zinc plating for enhanced corrosion resistance. This product adheres to industry standards, ensuring reliable performance in various applications. The zinc plating provides a protective layer that meets the requirements for moderate corrosion resistance, making it suitable for indoor and outdoor use in environments where exposure to moisture may occur. Engineered for light-duty anchoring tasks, these screws are ideal for securing fixtures and components in concrete substrates. Their design allows for a flush finish when installed, which is particularly beneficial in applications where aesthetics are important. The screws are compatible with standard drilling equipment, with specific recommendations for drill bit diameter and drilling depth provided for optimal installation. In terms of load capacity, the POWERS Anchoring Screw is designed to meet the recommended load specifications for concrete, ensuring that it can support the necessary weight in various applications. This makes it a reliable choice for engineers and maintenance professionals looking for dependable anchoring solutions in construction and industrial settings. Overall, the POWERS Anchoring Screw combines robust material properties with practical design features, making it an essential component for professionals seeking efficient and effective anchoring solutions.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.