text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 40X30X4,8


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 7
Info rectangular
Commodity code
Packed per 50
Full Box only

Specifications

Length 40 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 7
Info rectangular
Commodity code

Dimensions

b 30
H 14.4
L (mm) 40
Wall thickness t 1

Article numbers

Article number 56797.400.300
EAN 8715492868091
UBB 950356272803
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.