text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Plastic Polyethylene rectangular 35X20X5


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 5.78
Info rectangular
Commodity code
Packed per 100
Full Box only

Specifications

Length 35 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 5.78
Info rectangular
Commodity code

Dimensions

b 20
H 11.5
L (mm) 35
Wall thickness t 1

Article numbers

Article number 56797.350.200
EAN 8715492868053
UBB 950356272498
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.