text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss Tools PB 215 M Interchangeable Blade 1/4" Tip 180mm


Article number P0091.000.001
Screwing system Torq-set
Total length (mm) 180
Length (m) 180
Fast exchange head Yes
Brand Pb swiss tools
Weight per piece (g) 47
Commodity code
Packed per 1

Specifications

Screwing system Torq-set
Total length (mm) 180
Length (m) 180
Fast exchange head Yes
Brand Pb swiss tools
Weight per piece (g) 47
Commodity code
Type Interchangeable Blade

Article numbers

Article number P0091.000.001
EAN 7610733069200
UBB 500503207093
UNSPSC 27110000
Manufacturer article nr  PB 215.M-180
Do not close this page. This message will disappear, when the page is fully loaded.