text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB SCREWDR PB 140.2-150


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 44
Blade length (mm) 150
Blade width (mm) 4
Blade thickness (mm) 0.6
Type of shaft Round
Packed per 1

Specifications

Total length (mm) 245
Design Straight
Weight 44
Blade length (mm) 150
Blade width (mm) 4
Blade thickness (mm) 0.6
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 4
Bulged blade No
With anti-roll protection Yes
Brand Pb swiss tools
Commodity code

Article numbers

Article number P0029.002.150
EAN 7610733000715
UBB 417124201449
UNSPSC 27111701
Manufacturer article nr  PB 140.2-150

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.