text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss 38125.9-45 Coin-Driver with SwissGrip Evo handle for slotted screws


Article number 9M864233
Total length (mm)
Blade length (mm) 45
Brand Pb swiss tools
Weight per piece (g) 84
Commodity code
Packed per 1

Specifications

Total length (mm) 154
Blade length (mm) 45
Brand Pb swiss tools
Weight per piece (g) 84
Commodity code

Article numbers

Article number 9M864233
EAN 7610733297627
UBB 500740613541
UNSPSC 27110000
Manufacturer article nr  PB 38125.9-45
Do not close this page. This message will disappear, when the page is fully loaded.