text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Raaco Assortment Box Polypropylene Blue 175 x 32 x 143mm


Article number R9045.001.001
Width 175
Height 32
Depth 143
With carrying handle No
With transparent cover Yes
Length (m) 143
Number of parts 1
Packed per 18
Full Box only

Specifications

Width 175
Height 32
Depth 143
With carrying handle No
With transparent cover Yes
Length (m) 143
Number of parts 1
Number of sections 1
Brand Raaco
Weight per piece (g) 120
Commodity code
Type Assortment Box

Article numbers

Article number R9045.001.001
EAN 5733439136129
UBB 240180174429
UNSPSC 27110000
Manufacturer article nr  136129
Do not close this page. This message will disappear, when the page is fully loaded.