text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Raaco Tool Box Polypropylene Black/Silver 518 x 260 x 275mm


Article number 0G348001
Colour Black
Width 518
Design Tool Box
Height 260
Depth 275
Material Plastic
Padlock shackle No
Packed per 3
Full Box only

Specifications

Colour Black
Width 518
Design Tool Box
Height 260
Depth 275
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Removable tray Yes
Total number of compartments 2
With foam No
With divider Yes
With telescopic handle No
Brand Raaco
Weight per piece (g) 2204
Commodity code

Article numbers

Article number 0G348001
EAN 5733439135238
UBB 500645541292
UNSPSC 27110000
Manufacturer article nr  135238
Do not close this page. This message will disappear, when the page is fully loaded.