text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Raaco Tool Box Plastic Black/Silver 518 x 260 x 275mm


Article number 9E020041
Colour Black
Width 518
Design Tool Box
Height 260
Depth 275
Material Plastic
Padlock shackle No
Packed per 3
Full Box only

Specifications

Colour Black
Width 518
Design Tool Box
Height 260
Depth 275
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Removable tray Yes
Total number of compartments 10
With foam No
With divider Yes
With telescopic handle No
Brand Raaco
Weight per piece (g) 2572
Commodity code

Article numbers

Article number 9E020041
EAN 5733439135245
UBB 500645541458
UNSPSC 27110000
Manufacturer article nr  135245
Do not close this page. This message will disappear, when the page is fully loaded.