text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Threaded rod for shuttering, knuckle thread Steel Plain 4.8

Article number
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Info Special features of threaded rods for shuttering:
  • Concrete may be poured without protecting the rods using plastic sleeves or similar.
  • After starching of the concrete the threaded rod can be easily loosened by hammering and unscrewing.
  • Concrete does not adhere well on the threaded profile, therefore cleaning of the rods is not necessary and the rods can be re-used.
  • The mortar to fill up the hole afterwards attaches very well in the counter-profile of the thread in the concrete.

Specifications

Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Info Special features of threaded rods for shuttering:
  • Concrete may be poured without protecting the rods using plastic sleeves or similar.
  • After starching of the concrete the threaded rod can be easily loosened by hammering and unscrewing.
  • Concrete does not adhere well on the threaded profile, therefore cleaning of the rods is not necessary and the rods can be re-used.
  • The mortar to fill up the hole afterwards attaches very well in the counter-profile of the thread in the concrete.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.