text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Oxxa Essential Oswald Overall Size L/5 Polypropylene White


Article number 1D851613
Colour White
Oil resistant No
Resistant to chemicals Yes
Material Polypropylene (PP)
Button closing No
Hood removable No
Suitable for overpressure No
Packed per 1

Specifications

Colour White
Oil resistant No
Resistant to chemicals Yes
Material Polypropylene (PP)
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Fitting type Long fit
Water repellent Yes
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 5 - 5
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand OXXA Essential
Weight per piece (g) 200
Commodity code
Model Oswald
Type Overall

Article numbers

Article number 1D851613
EAN 8718249048449
UBB 500715799788
UNSPSC 46180000
Manufacturer article nr  27810005
Do not close this page. This message will disappear, when the page is fully loaded.