text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

OXXA Basic BARET PP MODEL WOKKEL 100ST 100PCS


Article number 9A300830
Colour Green
Design Beret
Material Other
With reflector No
High visibility (signal colours) No
Head circumference (cm) 52 - 52
Brand OXXA Basic
Packed per 1

Specifications

Colour Green
Design Beret
Material Other
With reflector No
High visibility (signal colours) No
Head circumference (cm) 52 - 52
Brand OXXA Basic
Model Cover

Article numbers

Article number 9A300830
EAN 8718249022166
UBB 500512620666
UNSPSC 46181503
Manufacturer article nr  63202501
Do not close this page. This message will disappear, when the page is fully loaded.