text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Molykote Grease in Cartridge 400mL Light Beige


Article number 5S802656
Design Lubricant
Volume (ml) 400
Material Silicone grease
Fixed No
Fluid Yes
Brand Molykote
Weight per piece (g) 420
Packed per 1

Specifications

Design Lubricant
Volume (ml) 400
Material Silicone grease
Fixed No
Fluid Yes
Brand Molykote
Weight per piece (g) 420
Commodity code
Model Cartridge
Type Grease

Article numbers

Article number 5S802656
EAN 5413278390219
UBB 500641887798
UNSPSC 15121900
Manufacturer article nr  0020090_PT400G
Do not close this page. This message will disappear, when the page is fully loaded.